F300 Forced Action Mixer - 380V

F300 Forced Action Mixer - 380V

Order Code: ZT5690145SCopy

£6,999.99 Inc VAT (20%)


Description

The Baron F300 is the largest and most powerful forced action mixer produced by Baron.

This durable, high-capacity, high-specification professional pan mixer has a 300 litre mixing drum capacity and is equipped with a powerful 5.5Hp/4.0kW 380V three-phase motor.

It is suitable for the demanding professional use and for mixing larger batches with greater efficiency, to the same thorough and exacting high-quality standard.

Forced action mixers have superior mixing capabilities and produce consistent, high-quality finished mixes because they have offset mixing paddles set within a horizontal mixer drum, which enables their mixing blades to reach places where other types of mixers simply cannot. They are commonly used to mix resin bound materials, mortar, wet pour rubber, liquid concrete, screed, plaster, heritage cob and lime, adhesives etc.

The Baron F300 is equipped with a phase indicator, maintenance-free high-quality gears, a protective motor shield, an efficient despatch chute, a removeable mixing head with adjustable mixer shovels, variable speed control, an operator safety switch for enhanced safety, a convenient sack knife located on the drum lid for easy loading, together with transport wheels and lifting brackets for easy movement to and around site.

The F300 is available in 380V (3ph) electric only, which makes it ideal for both site and static industrial use alike.

Baron mixers are considered to be the most robust and dependable Forced Action Mixers available.

See full description
Specifications for F300 Forced Action Mixer - 380V
  • Supply Voltage
    380V
  • Drum Capacity
    300 litres

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome