613 1.60x4.00mm Form As Centre Drill

613 1.60x4.00mm Form As Centre Drill

Order Code: ZT5130870S

£20.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£20.990%
5 - 9£19.945%
10 +£18.8910%



Description unavailable

Specifications for 613 1.60x4.00mm Form As Centre Drill
  • Number of Pieces
    1
  • Series
    613
  • Finish/Coating
    TiN
  • MFR Part No.
    00613 001.600
  • Cutting Style
    Centre Drill
  • Drill Point Diameter
    1.6mm
  • Countersink Angle
    60
  • Body Diameter
    4.0mm
  • Material
    High Speed Steel
  • Overall Length
    35.5mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome