Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Cutting Tools
Countersinks, Centre Drills & Spotting Drills
Centre Drills
A201 5.00x14.00mm HSS Centre Drill
By Dormer
Order Code:
ZT3465017S
£24.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£24.99
0%
5 - 9
£23.99
4%
10 - 19
£22.99
8%
20 +
£21.99
12%
1
Add to basket
Get it by
Thu, 27th Feb
In Stock
GBP
24.99
https://www.zoro.co.uk/shop/tools-and-machining/centre-drills/a201-5-00x14-00mm-hss-centre-drill/p/ZT3465017S
Add to quotation
Schedule an order and save 5%
View all Centre Drills
Description
Series A201 HSS Centre Drill - 60° - Metric
Tags:
#BulkDiscount
Specifications
Specifications for A201 5.00x14.00mm HSS Centre Drill
Maximum Drill Point Length
7.7mm
Finish/Coating
Bright
Number of Pieces
1
Cutting Style
Plain
Minimum Drill Point Length
6.5mm
Series
A201
MFR Part No.
A2015.0X14.0
Drill Point Diameter
5mm
Drill Point Angle
122
Body Diameter
14mm
Countersink Angle
60
Material
High Speed Steel
Overall Length
78mm