1. Tools & Machining/
  2. Cutting Tools/
  3. Countersinks, Centre Drills & Spotting Drills/
  4. Centre Drills
Carbide Centre Drills - Metric

Carbide Centre Drills - Metric


Select
See all variants from
£11.99Inc VAT (20%)

See all variants from £11.99

Description

Metric Series
Used to produce 60° centres in components for subsequent manufacturing operations to be carried out. Tool life is extended and difficult materials may be drilled.
60° included angle. 118° drill point. Manufactured to BS 328.

Tolerances:
Cutting diameter +0.0005"
Shank diameter +0.0010"

See full description

Feature Attributes

Finish/Coating:
Uncoated
Material:
Carbide
Shank Type:
Plain Round
Cutting Style:
Plain
Countersink Angle:
60 °
Drill Point Angle:
118 °
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome