1. Tools & Machining/
  2. Cutting Tools/
  3. Countersinks, Centre Drills & Spotting Drills/
  4. Centre Drills
HSS Centre Drills - Metric

HSS Centre Drills - Metric


12 Variants From
£1.69

Inc VAT (20%)

Up to 7.5% off
See 12 Product Variants
£1.69

Description

Designed with spiral flutes and various lengths and forms to give high quality centre holes that suit most applications.

Features and Benefits
• High speed steel construction for increased tool hardness
• Spiral flutes for high quality centre holes

Standards
• Manufactured to BS 328 : Part 2 : 1986
• DIN 333A, ISO 866
• ISO 2540, ISO 2541

See full description

Feature Attributes

Shank Type:

Plain Round

Standards Met:

BS 328,DIN 333A,ISO 866,ISO 2540,ISO 2541

Finish/Coating:

Uncoated

Countersink Angle:

60 °

Drill Point Angle:

120 °

Material:

High Speed Steel

More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome