Inc VAT (20%)
Inch Extra Length Series
Ground flute, for drilling centre holes on components prior to machining. Extra length drills particularly useful for drilling centre holes in recesses. Manufactured to BS 328 : Part 1 : 1986, DIN333A : ISO 86, ISO2540, ISO2541.
Cutting Style:
Plain
Countersink Angle:
60 °
Drill Point Angle:
120 °
Material:
High Speed Steel
Series:
A204
Standards Met:
BS 328,DIN 333A,ISO 866,ISO 2540,ISO 2541
Company info
About UsCareers at ZoroTerms of SaleTerms of AccessQuality PolicyHealth & Safety PolicyEnvironmental PolicyPrivacy PolicyTax StrategyModern Slavery Act 2015ISO27001 Information Security Policy