1. Tools & Machining/
  2. Cutting Tools/
  3. Countersinks, Centre Drills & Spotting Drills/
  4. Centre Drills
Series A225 HSS Centre Drills (Imperial)
0
1
2

Series A225 HSS Centre Drills (Imperial)


Select
Select
See all variants from
£3.09Inc VAT (20%)
Up to 8.5% off

See all variants from £3.09

Description

The Dormer A225 centre drill range are manufactured from high speed steel for greater strength and rigidity when machining. Designed with spiral flutes, they are available in various lengths and forms to give high quality centre holes that suit most applications.

Features and Benefits
• Manufactured from high speed steel for greater strength when machining
• Spiral flute design for efficient chip removal
• Produces holes with a high quality finish

Specifications
• 60 inclusive angle
• Manufactured to BS328: Part 2:1986, DIN333A, ISO866, ISO2540, ISO2541

Typical Applications
• Steel
• Stainless Steel
• Cast iron
• Aluminium
• Brass
• Plastics

See full description

Feature Attributes

Countersink Angle:
60 °
Material:
High Speed Steel
Series:
A225
Finish/Coating:
Uncoated
Standards Met:
DIN 333A,ISO 866,BS 328,ISO 2541,ISO 2540
Cutting Style:
Centre Drill
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome