Chalkomatic 30m (100ft) STA047100

Chalkomatic 30m (100ft) STA047100

Order Code: ZT1465026S

£15.99 Inc VAT (20%)


Description

This Stanley Chalkomatic has a 30m line length and a 30kg chalk capacity, it can be used vertically as a plumb bob. The powder is put in by screwing the watertight upper milled stopper, and it is equipped with felt to regulate the flow of the power. The chalkomatic is yellow in colour for better visibility and has a die cast aluminium case for durability, the end hook is stainless steel for added durability and rust protection. The line is blocked by folding the handle and has a universal hanging clip. Specification Length 30m (100ft).

See full description
Specifications for Chalkomatic 30m (100ft) STA047100
  • MFR Part No.
    STA047100
  • Line Length
    30m
  • Line Type
    Chalk Reel

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome