1618600203 600 x 25mm SDS-Max Flat Chisel

1618600203 600 x 25mm SDS-Max Flat Chisel

Order Code: ZT1190135X

£18.49 Inc VAT (20%)


Description

The SDS max Flat Chisel provides standard chiselling for various demolition applications in concrete and brick. Good material removal on light applications is made possible by the flat cutting edge. The chisel is intended for use in applications such as mortising, demolition and adjustment work, as well as for restoring joints and clearing reinforcements. It is compatible with SDS max shank systems.

Specifications for 1618600203 600 x 25mm SDS-Max Flat Chisel
  • Chisel Type
    Flat Chisel
  • Overall Length
    600mm
  • Chisel Cutting Edge
    25mm
  • MFR Part No.
    1 618 600 203
  • Shank Type
    SDS-Max
  • Pack Quantity
    1
  • Item
    Power Tool Chisels
  • Overall Width
    25mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome