355 x 3mm (14"X1/8") Moil Point Chisel

355 x 3mm (14"X1/8") Moil Point Chisel

Order Code: ZT1025325X

£4.69 Inc VAT (20%)


Description

For Hilti: TE54, TE72, TE92, TE504. 18mm Round Shank with Hilti Direct Fit Retainer.

Specifications for 355 x 3mm (14"X1/8") Moil Point Chisel
  • Overall Width
    3mm
  • Chisel Type
    Moil Point
  • MFR Part No.
    P223A02K0360
  • Shank Type
    Hilti
  • Overall Length
    355mm
  • Chisel Cutting Edge
    3mm
  • Item
    Power Tool Chisels
  • Pack Quantity
    1

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome