380 x 25mm (15"X1") Flat Chisel

380 x 25mm (15"X1") Flat Chisel

Order Code: ZT1025343X

Flat Chisel
£5.29 Inc VAT (20%)


Description

For Kango: 900K, 928, 950K, 978, 1400. Hitachi: DH38YD, DH50SA, H55SA. Makita: HM1200K, HR3850K. 21mm Hex Shank with Single Flat & Round Tang.

Specifications for 380 x 25mm (15"X1") Flat Chisel
  • MFR Part No.
    P227A29K0380
  • Chisel Type
    Flat Chisel
  • Shank Type
    Hex
  • Overall Width
    25mm
  • Chisel Cutting Edge
    25mm
  • Overall Length
    380mm
  • Pack Quantity
    1
  • Item
    Power Tool Chisels
Product Reviews -
4 years ago by Alex
Good price and chisel does the job efficiently

4 years ago by Frank
Just what i was looking for made my old kango get through the concrete much more easily

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome