75mm Wide SDS Max Spade Chisel 300mm Long

75mm Wide SDS Max Spade Chisel 300mm Long

Order Code: ZT5515852S

£11.19 Inc VAT (20%)


Description

The PTI 75mm Wide SDS MAX Spade Chisel is ideal for heavy-duty chiselling applications in concrete, masonry, and stone. With its robust design and wider spade, it provides maximum efficiency for material removal and surface preparation. Perfect for demanding tasks, it ensures excellent performance and durability. Brand: PTI Size: 75mm width, 300mm length Type: SDS MAX Spade Chisel Material: High-strength steel Features: Wide spade design for efficient material removal Usage: Suitable for chiselling and breaking concrete, masonry, and stone Compatibility: Designed for use with SDS MAX systems

See full description
Specifications for 75mm Wide SDS Max Spade Chisel 300mm Long
  • Length
    300mm
  • Type
    SDS MAX Spade Chisel
  • Width
    75mm
  • Applications
    Stone
    Masonry

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome