8 Flat Pocket Waterproof Chisel Roll

8 Flat Pocket Waterproof Chisel Roll

Order Code: ZT1018061X

£3.79 Inc VAT (20%)
£4.097% off


Description

Waterproof chisel roll with 8 flat pockets. PVC coated cotton, with securing leather strap and metal buckle fastening. Tools secured with flap cover.
Dimensions (approx): (H)370mm x (L)490mm.

Specifications for 8 Flat Pocket Waterproof Chisel Roll
  • Colour
    Red/Black
  • Application
    Tools
  • Additional Features
    Waterproof
    Leather strap and metal buckle
  • Material
    PVC
  • Width
    490mm
  • Weight
    190g
  • Number of Pockets
    8
  • Type
    Tool Rolls
  • Size
    370 x 490mm
  • Length
    370mm
  • MFR Part No.
    CR-8

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome