9" x 2.1/4" Electrician/Flooring Chisel

9" x 2.1/4" Electrician/Flooring Chisel

Order Code: ZT1008546X

£7.49 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£7.490%
5 - 9£7.046%
10 +£6.5912%


Description

Generally used by Electricians and Plumbers for cutting the tongue, in tongue and groove floorboarding, requiring a flexible blade to give sufficient leverage to raise a floorboard enough to insert a lever bar prior to laying pipes or wiring.

Specifications for 9" x 2.1/4" Electrician/Flooring Chisel
  • Shank Shape
    Octagonal
  • Product Type
    Electricians Chisel
  • Handle Material
    Steel
  • Blade Width
    57mm
  • Overall Length
    230mm
  • Blade Material
    Chrome Vanadium Steel
  • Octagon
    16mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome