985.ST Shears

985.ST Shears

Order Code: ZT3297223SCopy

£46.99 Inc VAT (20%)


Description

High demultiplication allows long runs without effort. Good demultiplication and inset opening spring. Slightly serrated cutting edges prevent work Piece slip. Ergonomic non-slip bi-material grips. Jaw lock catch. Cutting capacity - Stainless 80 kg/mm: 0.8mm. Semi-hard steel: 1.2mm.
Cutting direction: Straight
Cutting Capacity: Stainless Steel: 0.8 mm
Size: 255 mm
Handle Colour: Yellow
Cutting Capacity: Semi-Hard Steel: 1.2 mm

See full description
Specifications for 985.ST Shears
  • Number of Pieces
    1
  • Type
    Tin Snips
  • Type of Cut
    Straight
  • Operation Type
    Manual

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome