Blue-Chip Bevel Edge Chisels

Blue-Chip Bevel Edge Chisels


Select
£6.49 Inc VAT (20%)


See all variants from £6.49

Description

This range of blue-chip bevel edged chisels possess a tempered one piece steel blade, used for chamfering, dovetailing and making clean cuts in tight corners. The 'Blue Chip' handle has a rounded square cross section, to fit comfortably in the hand and give better control. Available in an array of sizes to suit your needs.

Features and Benefits
• Blades are manufactured from extremely high quality steel for improved
sharpness and edge retention even with extensive use
• The blade is hardened and tempered for maximum resilience even over time
• Contoured handle improves user comfort, grip and control
• Robust and durable handle allows the product to be struck with a hammer or mallet for effective chiseling
• Available in a range of sizes to suit your needs

Typical Applications
• Carpentry
• Construction
• DIY

See full description

Feature Attributes

Blade Material:
Steel
Handle Material:
Cellulose Acetate Butyrate
End Type:
Bevel
Product Type:
Wood Chisel
Overall Length:
90 mm
Special Features:
Impact-Resistant
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome