CB28G C/S Cold Chisel 6"x1/4"

CB28G C/S Cold Chisel 6"x1/4"

Order Code: ZT2117295S

£2.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 9£2.990%
10 - 19£2.816%
20 +£2.6312%


Description

These carbon steel hand chisels come in a variety of sizes to meet any requirements. They're ideal for general cutting and shaping of both metals and stonework.

Features and Benefits
• Sleek black finish for aesthetic purposes and ease of handling
• Available in a variety of sizes to suit personal needs

Typical Applications
• For general cutting and working on metals
• For cutting, shaping and facing stonework

See full description
Specifications for CB28G C/S Cold Chisel 6"x1/4"
  • MFR Part No.
    CB534A/07
  • Blade Width
    6mm
  • Product Type
    Cold Chisel
  • Blade Material
    Steel
  • Overall Length
    150mm
  • Handle Material
    Steel

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome