D-08729 SDS+ Cold Chisel 20 x 250

D-08729 SDS+ Cold Chisel 20 x 250

Order Code: ZT1026606X

£4.39 Inc VAT (20%)
QuantityPriceDiscount
1 - 9£4.390%
10 - 19£4.175%
20 - 49£3.9510%
50 +£3.7315%

Order by 11am, get it Tomorrow

Description

Extra high resistance to wear and deformation has been achieved with induction hardening extending efficient life time by 30%.
Testing has shown material removal rates have also been increased by over 15%.
Diameter: 20mm.
Overall Length: 250mm.
Working Length: 80mm.
Shank: SDS-PLUS.
Pack Quantity: 1.

See full description
Specifications for D-08729 SDS+ Cold Chisel 20 x 250
  • Overall Length
    250mm
  • MFR Part No.
    D-08729
  • Overall Width
    20mm
  • Chisel Cutting Edge
    20mm
  • Shank Type
    SDS-Plus
  • Chisel Type
    Flat Chisel
  • Item
    Power Tool Chisels
  • Pack Quantity
    1

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome