FAISDSCSET3 SDS Plus Chisel Set 3 Piece

FAISDSCSET3 SDS Plus Chisel Set 3 Piece

Order Code: ZT4156243S

£10.99 Inc VAT (20%)


Description

FAISDSCSET3 SDS Plus Chisel Set, 3 Piece
This Faithfull SDS Plus Chisel 3 Piece Set made for demolition and break-through tasks in concrete and masonry. Fast, tool-free chisel changing thanks to the SDS-plus system saving time and effort. Made from high quality heat treated alloy steel. Suitable for use with lightweight rotary and impact hammers with SDS-plus sockets from all power tool brands.

This 3 piece set contains:

1 x Flat Chisel for concrete as well as demolition and break-through tasks in masonry.

Width: 20mm.
Depth: 14mm.
Length: 250mm.

1 x Spade Chisel for removing plaster and lightweight demolition tasks in masonry, and breaking and loosening soil, screed and bitumen.

Width: 40mm.
Depth: 14mm.
Length: 250mm.

1 x Pointed Chisel for demolition and corrective tasks in concrete and break-throughs in masonry.

Width: 14mm.
Length: 250mm.

See full description
Specifications for FAISDSCSET3 SDS Plus Chisel Set 3 Piece
  • Steel Type
    Chisel Set
  • Length
    250mm
  • Number of Pieces
    3
  • Product Type
    Chisel Set

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome