Fluted Plugging Chisel 230 x 5mm (9 x 3/16in) FAIFPC

Fluted Plugging Chisel 230 x 5mm (9 x 3/16in) FAIFPC

Order Code: ZT1279196P

£7.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£7.990%
5 - 9£7.674%
10 - 19£7.358%
20 - 49£7.0312%
50 +£6.7116%


Description

The Faithfull Fluted Plugging Chisel has been designed to remove mortar from between bricks prior to re-pointing or the removal of a brick. The cutting edge is wider than the blade to give clearance, and the flute allows faster clearance of debris. Size 230 x 5mm (9 x 3/16in).

Specifications for Fluted Plugging Chisel 230 x 5mm (9 x 3/16in) FAIFPC
  • Overall Length
    230mm (9in)
  • MFR Part No.
    FAIFPC
  • Length
    230mm (9in)
  • Width
    5mm (3/16in)

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome