Permanent Chisel Tip Marker Red (Pk-6)
0
1
2

Permanent Chisel Tip Marker Red (Pk-6)

Order Code: ZT1049653XCopy

£10.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£10.990%
5 - 9£10.554%
10 - 19£10.118%
20 +£9.6712%

Order by 3pm, get it Tomorrow

Description

Hard Acrylic Japanese tip for use on rough surfaces.
Alcohol based quick dry ink.
Metal body.
Line width: 3-7mm.

See full description
Specifications for Permanent Chisel Tip Marker Red (Pk-6)
  • Box Quantity
    6
  • MFR Part No.
    3173
  • Pen Type
    Permanent
  • Tip Size
    Broad
  • Ink Colour
    Red
  • Line Width
    5.0 - 14.0mm
  • Retractable
    No
  • Nib Size
    5.0 - 14.0
  • Type
    Industrial Marker
  • Nib Style
    Chisel
  • Attachment Type
    No Attachment Type
  • Ink Type
    Permanent
  • Body Material
    Plastic

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome