Posca Marker Broad Chisel Tip PC-8K - Blue
0
1

Posca Marker Broad Chisel Tip PC-8K - Blue

Order Code: ZT1049670XCopy

£3.29 Inc VAT (20%)

Order by 3pm, get it Tomorrow

Description

Versitile water based pigment ink marker. Ideal for industrial, automotive and electrical use apllications. Writes on most surfaces including paper, card, plastic, glass, fabric and metal. Rain resistant but can be washed off, making it ideal for use on non porious chalk boards. Odour free, no solvents, no lead or cadminum - ideal for marking on metal. Produces vivid opaque colour finish

Specifications for Posca Marker Broad Chisel Tip PC-8K - Blue
  • Pen Type
    Non Permanent
  • Line Width
    8mm
  • Tip Size
    Broad
  • Ink Colour
    Blue
  • MFR Part No.
    148866000
  • Box Quantity
    1
  • Retractable
    No
  • Type
    Markers
  • Series
    POSCA Marker
  • Nib Size
    8
  • Nib Style
    Chisel
  • Attachment Type
    Clip
  • Ink Type
    Permanent
  • Body Material
    Plastic

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome