SDS+ Flat Chisel - 20 x 250mm

SDS+ Flat Chisel - 20 x 250mm

Order Code: ZT1221799P

£7.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£7.990%
5 - 9£7.595%
10 +£7.1910%


Description

Hardened steel hammer masonry chisel bits for general purpose applications. Hardened steel body for extra strength and reduced breakage. Suitable for Masonry, concrete and stone.

Specifications for SDS+ Flat Chisel - 20 x 250mm
  • Overall Height
    0.255mm
  • Size
    25 x 2mm
  • Weight
    0.25kg
  • Length
    0.255mm
  • Width
    0.255mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome