SDSPC2 SDS+ Point Chisel 250mm
0
1

SDSPC2 SDS+ Point Chisel 250mm

Order Code: ZT4042134S

£5.49 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£5.490%
5 - 9£5.274%
10 - 19£5.058%
20 - 49£4.8312%
50 +£4.6116%


Description

Abracs SDSPC2 SDS+ Point Chisel 250mm
The Abracs SDSPC2 Chisel has an SDS Plus connection and measures 250mm in length with a pointed end. Designed for heavy-duty performance and well suited to concrete demolition render chasing and fixing applications. Manufactured with hardened steel.

Features:
For heavy-duty chiselling; channeling and demolition tasks in concrete, stone, floor and wall tiles, general masonry and mortar
Specification:
Part Number: SDSPC2
Length: 250mm
Pointed End

See full description
Specifications for SDSPC2 SDS+ Point Chisel 250mm
  • Material
    Hardened Steel
  • MFR Part No.
    SDSPC2
  • Length
    250mm
  • Product Type
    Point Chisel

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome