Spark Resistant Chisel Cross 7 x 200mm Al-Br

Spark Resistant Chisel Cross 7 x 200mm Al-Br

Order Code: ZT1008201X

£35.99 Inc VAT (20%)


Description

4-point spark resistant chisel with 20mm wide hexagon shaft.
Length: 200mm

Specifications for Spark Resistant Chisel Cross 7 x 200mm Al-Br
  • Material
    Aluminium Bronze
  • Overall Length
    200mm
  • Tip Size
    20mm
  • Special Features
    Non-sparking
  • Product Type
    Cold Chisel
  • Blade Width
    20mm
  • Blade Material
    Aluminium Bronze
  • End Type
    Cross Cut

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome