Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Machining
Chucks, Collets & Toolposts
Chuck Keys and Holders
11 x 95mm Lathe Chuck Key
By Indexa
2 Reviews
Order Code:
ZT1124876X
For Use With
*
160mm/200mm
£20.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£20.99
0%
5 - 9
£20.15
4%
10 - 19
£19.31
8%
20 +
£18.47
12%
1
Add to basket
Get it in
7-8
weeks
Available
GBP
20.99
https://www.zoro.co.uk/shop/tools-and-machining/chuck-keys-and-holders/11-x-95mm-lathe-chuck-key/p/ZT1124876X
Add to quotation
View all Chuck Keys and Holders
Description
Square (AF) size: 11mm.
Length: 95mm.
To suit chuck size: 160/200mm.
Tags:
#BulkDiscount
Specifications
Technical Information
Product Variants
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome