Chuck & Key 13mm Capacity 1/2 x 20 UNF FAICHUCK12
0
1
2
3

Chuck & Key 13mm Capacity 1/2 x 20 UNF FAICHUCK12

Order Code: ZT1278830P

£8.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£8.990%
5 +£8.634%


Description

Faithfull heavy-Duty keyed chuck for use on both Rotary and Impact drills. Fitted with an anti-thrust bearing to increase the amount of grip and to prevent slipping when under load. Designed in accordance to DIN 6349 The FAICHUCK12 comes complete with key and adaptor for use with SDS and SDS Plus machines. When used with SDS machines, the drill MUST NOT be used in hammer mode 1/2in x 20 UNF thread. Capacity 13mm Complete with chuck key.

See full description
Specifications for Chuck & Key 13mm Capacity 1/2 x 20 UNF FAICHUCK12
  • MFR Part No.
    FAICHUCK12
  • Type
    Chuck & Key
  • Keyed/Keyless
    Keyed
  • Chuck Type
    Chuck & Key

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome