Chuck Key 4 Way FAICHUCKKEY4

Chuck Key 4 Way FAICHUCKKEY4

Order Code: ZT1278834P

£6.39 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£6.390%
5 - 9£6.134%
10 - 19£5.888%
20 - 49£5.6212%
50 +£5.3716%


Description

The Faithfull 4 Way Chuck Key is a convenient four armed chuck key suitable for use on many electric or cordless drills and bench mounted power tools that are fitted with a keyed chuck of 10 or 13mm capacity. 1 x Key Size 10 gear teeth, pilot hole 5.2mm. 1 x Key Size 10 gear teeth, pilot hole 6.8mm. 2 x Key Size 11 gear teeth, pilot hole 5.8mm.

Specifications for Chuck Key 4 Way FAICHUCKKEY4
  • MFR Part No.
    FAICHUCKKEY4
  • Type
    Key
  • Chuck Type
    Key

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome