0
1
2
3

028300 Circlip Tool (1.3/4"-7")

Order Code: ZT1012077X

£73.99 Inc VAT (20%)

Order by 3pm, get it Tomorrow

Description

Manufactured from hardened steel with T-handle screw action for precise control. Suitable for internal and external circlips the 4 tips are interchangeable. Tip sizes (mm) are as follows: 0.090, 0.118, 0.150, 0.170.

Specifications for 028300 Circlip Tool (1.3/4"-7")
  • Jaw Style
    Internal
    External
  • Minimum Circlip Capacity
    2.29mm
  • Overall Length
    380mm
  • Finish/Coating
    Nickled Plated
  • Includes
    (4) Pairs of Interchangeable Tips
  • Tip Size
    3.00
    3.91
    4.32
    2.29
  • Circlip Capacity
    2.29mm to 4.32mm
  • Maximum Circlip Capacity
    4.32mm
  • Number of Pieces
    4
  • Special Features
    Screw Action For Precise Control
  • Jaw Material
    Steel
  • Type
    Circlip Plier
  • Jaw Opening
    4.32mm
  • Insulated
    No
  • Non Sparking
    No
  • Miniature
    No
  • Handle Material
    Steel
  • MFR Part No.
    2830000

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome