B2990 180mm External Bent Circlip Pliers

B2990 180mm External Bent Circlip Pliers

Order Code: ZT1419393X

£31.99 Inc VAT (20%)


Description

The external bent circlip pliers, 180mm, offer precision and convenience for handling external circlips in tight spaces. Crafted by Bahco, these pliers ensure durability and reliability for automotive, machinery, and DIY tasks.

Features and Benefits
• Precision handling in tight spaces
• Trusted Bahco brand for durability
• Versatile for automotive, machinery, and DIY tasks
• 180mm length ideal for medium-sized circlips
• Ergonomic design reduces user fatigue
• Chrome-Vanadium steel external circlip pliers
• Conforms to DIN 5254 B
• Finished in black and anti-corrosion treated
• PVC coated handles
• 90 degree offset jaws with forged tips
• Opening spring

See full description
Specifications for B2990 180mm External Bent Circlip Pliers
  • Finish/Coating
    Black Oxide
  • Minimum Circlip Capacity
    60mm
  • Circlip Capacity
    19mm to 60mm
  • Tip Size
    1.7mm
  • Jaw Style
    External
  • Overall Length
    180mm
  • Number of Pieces
    1
  • Standards Met
    DIN: 5254 B
  • Jaw Material
    Chrome Vanadium Steel
  • Jaw Angle
    90°
  • Type
    Circlip Plier
  • Maximum Circlip Capacity
    60mm
  • MFR Part No.
    B2990
  • Handle Material
    PVC
  • Jaw Opening
    60mm
  • Insulated
    No
  • Jaw Length
    42mm
  • Non Sparking
    No
  • Miniature
    No

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome