752412 Circular Saw Blade

752412 Circular Saw Blade

Order Code: ZT1025685XCopy

£21.99 Inc VAT (20%)


Description

Wood cutting circular saw blade for use in stationary and hand-held circular saws.

Features and Benefits
• Long lasting and reliable
• Clean cut

Notes
18 Teeth x 1.8mm x 165mm
TCT saw blade.

See full description
Specifications for 752412 Circular Saw Blade
  • Blade Type
    Wood Saw Blade
  • Series
    TCT Saw Blade
  • MFR Part No.
    752412
  • Application
    Wood Cutting
  • Usage Type
    Cold Saw
  • Blade Diameter
    1.8 x 165mm
  • Blade Material
    High Speed Steel
  • Number of Teeth
    18
  • Cutting Edge Type
    Toothed
  • Finish/Coating
    Uncoated
  • Cutting Action
    Rip Cuts & Cross Cuts

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome