B-32960 Specialized Circular Saw Blade for Cordless Saws 165mm x 20mm x 40T

B-32960 Specialized Circular Saw Blade for Cordless Saws 165mm x 20mm x 40T

Order Code: ZT2626144S

£23.99 Inc VAT (20%)


Description

Makita B-32960 Specialized Circular Saw Blade for Cordless Saws 165mm x 20mm x 40T
The Makita B-32960 Specialized Saw Blade measures 165mm in diameter and has been designed for cordless saws including the Makita DSS610 / DSS611 / DHS680. This blade is for wood cutting, giving a fine cut due to having 40 Teeth. Recommended for cabinet making, joinery and carpentry.

Features:
Best efficiency means extended battery life and run time
Saw blade for a clean cut
Premium "Specialized" saw blades made especially for cordless saws
Ultra-thin, perfectly tensioned steel plates for true run
Precision honed tungsten teeth
Specification:
Diameter: 165mm
Bore: 20mm
Cutting width: 1.6mm
Number of teeth: 40
Tooth angle: 18°

See full description
Specifications for B-32960 Specialized Circular Saw Blade for Cordless Saws 165mm x 20mm x 40T
  • Product Type
    Circular Saw Blade
  • Blade Material
    Steel
  • Bore
    20mm
  • Diameter
    165mm
  • Number of Teeth
    40
  • Cutting Width
    1.6mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome