B-33015 Specialized for Plunge Saws Blade 165 X 20mm X 48T

B-33015 Specialized for Plunge Saws Blade 165 X 20mm X 48T

Order Code: ZT3287395SCopy

£54.99 Inc VAT (20%)


Description

The Makita B-33015 Blade has been specifically for use with plunge type saws. Patented vibration dampening allows the blade to run truer with less wobble, easily plunging into material with little effort. Suitable for cutting both wood and aluminium, they are especially designed for a smooth clean cut.

Specifications:

Blade Diameter: 165mm.
Bore: 20mm.
Kerf: 2.2mm.
Rake: 8°.
Thickness: 1.6mm.
Tooth Count: 48.

Technical Specs
Blade Diameter: 165mm
Bore: 20mm
Kerf: 2.2mm
Rake: 8°
Thickness: 1.6mm
Tooth Count: 48

See full description
Specifications for B-33015 Specialized for Plunge Saws Blade 165 X 20mm X 48T
  • Bore Diameter
    20mm
  • Blade Diameter
    165mm
  • Number of Teeth
    48

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome