B-33386 Specialized Aluminium Saw Blade 260 X 30mm X 80T
0
1

B-33386 Specialized Aluminium Saw Blade 260 X 30mm X 80T

Order Code: ZT3287362S

£99.99 Inc VAT (20%)


Description

The Makita Specialized for Aluminium Cutting Blade provides excellent cutting performance in aluminium, copper, brass, bronze and other non-ferrous metals. Suitable for use with portable, mitre and table saws, it features precision plate tensioning for a flatter blade and truer cuts.

The blades are also suitable for working on plastics and laminated wood.

The Makita B-33386 Specialized for Aluminium Cutting Blade has the following specifications:

Blade Diameter: 260mm.
Bore: 30mm.
Kerf: 2.8mm.
Rake: 0º.
Thickness: 2.2mm.
Tooth Count: 80.

Technical Specs
Blade Diameter: 260mm
Bore: 30mm
Kerf: 2.8mm
Rake: 0º
Thickness: 2.2mm
Tooth Count: 80

See full description
Specifications for B-33386 Specialized Aluminium Saw Blade 260 X 30mm X 80T
  • Bore Diameter
    30mm
  • Number of Teeth
    80
  • Blade Diameter
    260mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome