Ideal for use with stationary machines.
These DeWalt circular saw blades are designed for use with stationary machines to cut softwoods and composite materials.Their fast, smooth cutting action and durable construction make them ideal for demanding onsite operations. The wedge shoulder protects the carbide from nail impact.
Features and Benefits:
• Nail Tough - perfect for cutting through nail embedded wood. The impact resistant carbide teeth reduce the chances of chipping or breaking a tooth if it hit a foreign object.
• Increased efficiency for maximum cordless run time.
• Ultra-thin kerf design for Smooth fast cuts with a low cutting force.
Finish/Coating:
Uncoated
Blade Type:
Construction Blade
Application:
Cutting of Rough Timber, Possibly with Embedded Nails.
Cutting Edge Type:
Toothed
Usage Type:
Dry Cutting
Cutting Material:
Carbide
Company info
About UsCareers at ZoroTerms of SaleTerms of AccessQuality PolicyHealth & Safety PolicyEnvironmental PolicyPrivacy PolicyTax StrategyModern Slavery Act 2015ISO27001 Information Security Policy