DT1670 Extreme Fine Circular Saw Blade for DCS365 184 x 16mm x 60T

DT1670 Extreme Fine Circular Saw Blade for DCS365 184 x 16mm x 60T

Order Code: ZT2602663S

£23.99 Inc VAT (20%)

Currently unavailable

Description

Dewalt DT1670 Extreme Fine Circular Saw Blade For DCS365 184mm x 16mm x 60T The Dewalt DT1670 circular saw blade is designed for use with the DCS365 compound mitre saw. You can expect a longer life between sharpens with this blade thanks to its proprietary grade carbide construction. The laser-cut expansion slots reduce vibration, therefore giving a smoother cut and carbide teeth resist chipping. This blade provides a fine finish and is ideal for cutting hardwood, softwood, plywood, PVC and much more. Features: Saw blade teeth are made from a proprietary grade of carbide to give a longer useable life between sharpens The laser-cut expansion slots reduce vibration, therefore giving a smoother cut The proprietary carbide teeth resist chipping and breaking to deliver longer useable life Body slots dampen vibration Premium C3 Grade Carbide teeth can be resharpened 3x Optimised face shear and face grind Suitable for cutting hardwood, trim, melamine, softwood, plywood, PVC and laminate Fits the DCS365 mitre saw Specification: Blade Diameter: 184mm Bore Size: 16mm Teeth: 60 Kerf Thickness: 1.6mm Plate Thickness: 1mm

See full description
Specifications for DT1670 Extreme Fine Circular Saw Blade for DCS365 184 x 16mm x 60T
  • Number of Pieces
    1
  • Blade Material
    Carbide
  • Product Type
    Circular Saw Blade
  • Blade Diameter
    184mm
  • Bore Size
    16mm
  • Plate Thickness
    1mm
  • Kerf Width
    1.6mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome