DT20421 PCD Circular Saw Blade 115 X 9.5MM X 4T

DT20421 PCD Circular Saw Blade 115 X 9.5MM X 4T

Order Code: ZT1276637PCopy

£55.99 Inc VAT (20%)


Description

The DEWALT DT20421 PCD Circular Saw Blade has been designed for use with the DEWALT DCS571 Compact Circular Saw. With 4 PCD (Polycrystalline Diamond) teeth, longer-lasting than TCT teeth, and creates less dust than other blades. Suitable for cutting: fibre cement, Marley Eternit, HardieBackerreg;, Trespareg;, laminated flooring, melamine, soft and hardwoods, MDF, plywood and chipboard. Specification: Diameter x Bore: 115 x 9.5mm.Teeth: 4.

See full description
Specifications for DT20421 PCD Circular Saw Blade 115 X 9.5MM X 4T
  • MFR Part No.
    DT20421-QZ
  • Bore Diameter
    115 x 9.5mm
  • Number of Teeth
    4
  • Blade Diameter
    115mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome