Vewerk 160 x 20/16mm 48T TCT Circular Saw Blade 2.4mm Kerf
0
1

Vewerk 160 x 20/16mm 48T TCT Circular Saw Blade 2.4mm Kerf

Order Code: ZT5516864S

£10.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£10.990%
5 - 9£10.554%
10 - 19£10.118%
20 +£9.6712%


Description

Features: Suitable for cutting many materials including hardwood, softwood and chipboard Tungsten Carbide tipped Specification: Blade Diameter: 160mm Bore Size: 20mm -16mm with reducing ring Number of Teeth: 48 Blade Thickness: 1.4mm Kerf Thickness: 2.4mm Kerf Size: 4.8 x 1.5 x 2.4mm Max RPM: 8,000

Specifications for Vewerk 160 x 20/16mm 48T TCT Circular Saw Blade 2.4mm Kerf
  • Application
    Cutting
  • Kerf Width
    2.4mm
  • Product Type
    Circular Saw Blade
  • Number of Teeth
    48
  • Blade Diameter
    160mm
  • Blade Thickness
    1.4mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome