C18DBALJ4Z Circular Saw Brushless 18V Body Only

C18DBALJ4Z Circular Saw Brushless 18V Body Only

Order Code: ZT1254533X

£279.99 Inc VAT (20%)


Description

Compact and lightweight design features an auto mode that reduces no-load noise. Overload protection and soft start for improved operator safety.

- Max. Cut: 66mm
- 24-Tooth TCT Blade
- Electronic Brake
- Cast Aluminium Alloy Base & Aluminium & Plastic Guard
- Without Riving Knife
- Trigger Switch
- Soft-Grip Handle
- Spindle Lock
*Does Not Include Battery or Charger*

See full description
Specifications for C18DBALJ4Z Circular Saw Brushless 18V Body Only
  • Contents
    TCT blade
    Wrench
  • Features
    Twin LED Work Lights
  • Size & Weight
    Length: 294mm
  • Weight
    (Including Battery) 3.2kg
  • Model Number
    C18DBALJ4Z
  • Manufacturer Guarantee
    3 Year Manufacturer's Guarantee (Registration Required, T&Cs Apply)
  • MFR Part No.
    C18DBALJ4Z
  • No Load Speed
    4,100rpm
  • Blade Size
    165
  • Capacity
    66 mm
  • Supply Voltage
    18V
  • Power Source
    Battery
  • Length
    294mm
  • Voltage
    18V
  • Blade Diameter
    165mm
  • Bore
    20mm
  • Cutting Capacity
    66 mm
  • Includes
    Wrench
    TCT Blade
  • Item
    Cordless Circular Saw

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome