C18DSLW4Z Circular Saw 18V Body Only

C18DSLW4Z Circular Saw 18V Body Only

Order Code: ZT1040044P

£169.99 Inc VAT (20%)


Description

The Hitachi C18DSL comes equipped with a 24-tooth TCT blade and a built-in spotlight for working in dark areas. It is sold as a body only tool without battery or charger in a cardboard carton.

Features:

- Compatible with the range of Hitachi 18V slide Li-Ion batteries from 1.5Ah to 6.0Ah
- Electric brake for operator safety to save battery life and for when not in use
- Lightweight and compact machine
- Blade positioned on left
- Slimline blade (1.6mm kerf) reduces battery drain to maximise cutting time
- Spotlight illuminates cut line for accuracy
- No riving knife means easier plunge cutting

See full description
Specifications for C18DSLW4Z Circular Saw 18V Body Only
  • Battery Capacity
    5
  • Cutting Depth at 90°
    57mm
  • Cutting Depth at 45°
    40mm
  • Contents
    1 x 24 Tooth 1.6mm TCT Blade
    1 x Guide
    1 x Wrench
  • Manufacturer Guarantee
    3 Year Manufacturer's Guarantee (Registration Required, T&Cs Apply)
  • Brushed or Brushless
    Brushed
  • Arbor
    30mm
  • MFR Part No.
    C18DSLW4Z
  • Voltage
    18V
  • Length
    351mm
  • Battery Type
    Lithium-Ion
  • Number of Batteries Supplied
    0
  • Blade Diameter
    165mm
  • No Load Speed
    3400rpm
  • Weight
    3.2kg
  • Model Number
    C18DSLW4Z
  • Bore
    30mm
  • Power Source
    Battery
  • Item
    Cordless Circular Saw
  • Includes
    1 x 24 Tooth 1.6mm TCT Blade
    1 x Guide
    1 x Wrench
  • Cutting Capacity
    Cutting Depth at 45°: 40
    Cutting Depth at 90°: 57

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome