DCS565N XR Brushless Circular Saw 18V Bare Unit DEWDCS565N
0
1

DCS565N XR Brushless Circular Saw 18V Bare Unit DEWDCS565N

Order Code: ZT2424392SCopy

£163.99 Inc VAT (20%)


Description

The DEWALT DCS565 XR Circular Saw has a brushless motor for extended run time, reliability and durability. A lock-off switch and electronic motor brake provide additional control and work safety. The dust blower and LED work light provide improved cut line visibility. It has an extremely durable design, including a cast aluminium base for repetitive, accurate cuts. With optimum balance for safe, fatigue-free operation and an additional handle that allows for safe, two-handed work. A built-in rafter hook allows for convenient storage on the jobsite. Supplied with an ultra-thin kerf 165mm, 24 tooth carbide-tipped blade that allows for efficient run time and a fast, smooth cut finish. Compatible with the DEWALT AirLock system for easy, secure connection to the extraction hose. Specification No Load Speed 4,950/min. Max. Cutting Depth @45 42mm, @90 55mm Bevel Capacity 50 Blade Diameter x Bore 165 x 20mm Weight 2.8kg (without battery) The DEWALT DCS565N XR Brushless Circular Saw is supplied as a Bare Unit - No Battery or Charger.

See full description
Specifications for DCS565N XR Brushless Circular Saw 18V Bare Unit DEWDCS565N
  • Power Source
    Cordless 18V
  • Bore Diameter
    20mm
  • Depth of Cut (90°)
    55mm
  • Blade Diameter
    165mm
  • Battery Supplied
    Bare Unit
  • Depth of Cut (45°)
    42mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome