DHS660RTJ 18V LXT 165MM Brushless Circular 2 X 5.0AH Batteries

DHS660RTJ 18V LXT 165MM Brushless Circular 2 X 5.0AH Batteries

Order Code: ZT1256138X

£569.99 Inc VAT (20%)


Description

The Makita DHS660RTJ 18V LXT 165mm Brushless Circular Saw is designed for precision, power and user comfort. Its compact and lightweight build ensures better control, while Automatic Torque Drive Technology adjusts cutting speed based on load conditions for optimal performance. With safety features such as an electric brake and soft start, this saw is ideal for both professional and DIY use.

Features and Benefits
• Electric brake for enhanced safety
• Soft start for smooth operation
• LED job light for better visibility
• Aluminium base with 45° and 50° bevel capacity
• Compact and lightweight design for control and comfort
• Blower function keeps the cutting line clear
• Lock-off button for safe operation
• Rear-facing exhaust port for dust management
• Easy-to-read scale markings for precise adjustments

See full description
Specifications for DHS660RTJ 18V LXT 165MM Brushless Circular 2 X 5.0AH Batteries
  • MFR Part No.
    DHS660RTJ
  • No Load Speed
    5000rpm
  • Model Number
    DHS660RTJ
  • Battery Capacity
    5A·h
  • Manufacturer Guarantee
    3 Year Manufacturer's Guarantee (Registration Required, T&Cs Apply)
  • Contents
    2 x 5.0ah BL1850B Slide Battery Packs
    165x20mm TCT Saw Blade
    DC18RC Compact Charger
    Dust Nozzle
    Hex Wrench
    Rip Fence (Guide Rule)
  • Noise/ Vibration Information
    Sound Power Level 104 dB(A)
    Sound Pressure Level 93 dB(A)
    Sound Uncertainty Level K 3.0 dB
    Vibration Emission Value Cutting wood Ah 2.5 m/s²
    Vibration Uncertainty K 1.5 m/s²
  • Number of Batteries Supplied
    2
  • Battery Type
    Lithium-Ion
  • Brushed or Brushless
    Brushless
  • Bore
    20mm
  • Power Source
    Battery
  • Blade Diameter
    165mm
  • Item
    Cordless Circular Saw
  • Voltage
    18V
  • Includes
    2 x 5.0ah BL1850B Slide Battery Packs
    165x20mm TCT Saw Blade
    DC18RC Compact Charger
    Dust Nozzle
    Hex Wrench
    Rip Fence (Guide Rule)
  • Noise/Vibration Information
    Sound Power Level 104 dB(A)
    Sound Pressure Level 93 dB(A)

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome