DSS610z LXT Circular Saw 165mm 18V Bare Unit

DSS610z LXT Circular Saw 165mm 18V Bare Unit

Order Code: ZT2423496S

£153.99 Inc VAT (20%)


Description

The Makita DSS610Z LXT 165mm Circular Saw is supplied as a Bare Unit, No Battery or Charger.

Specifications for DSS610z LXT Circular Saw 165mm 18V Bare Unit
  • Battery Supplied
    Bare Unit
  • Power Source
    Cordless 18V
  • Depth of Cut (45°)
    40mm
  • Bore Diameter
    20mm
  • Blade Diameter
    165mm
  • Depth of Cut (90°)
    57mm
  • Supply Voltage
    18V
  • Bore
    20mm
  • Brushed or Brushless
    Brushed
  • Battery Type
    Lithium-Ion
  • Bevel Capacity
    0 - 50°
  • MFR Part No.
    DSS610Z
  • No Load Speed
    3, 700rpm
  • Cutting Capacity
    Cutting Depth at 45°: 40
    Cutting Depth at 90°: 57
  • Weight
    3kg
  • Product Type
    Cordless Circular Saw
  • Model Number
    DSS610Z

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome