HS6601/1 165mm Circular Saw 110V

HS6601/1 165mm Circular Saw 110V

Order Code: ZT1043849P

£149.99 Inc VAT (20%)


Description

Compact & Lightweight
Ergonomic soft grip
Rear dust exhaust port
Rear angular guide for smooth and precise adjustment of bevel angle
Single action lever for quick adjustment of cutting depth
Aluminium die-cast safety cover
Aluminium base plate
Flat motor housing end
Compatible with Guide Rail

See full description
Specifications for HS6601/1 165mm Circular Saw 110V
  • Blade Size
    165
  • Capacity
    Depth of Cut @ 45º 37.5 mm
  • Power Rating
    1,050W
  • Bevel Angle
    45°
  • MFR Part No.
    HS6601/1
  • Supply Voltage
    110V
  • Bore Diameter
    20mm
  • No Load Speed
    5,200rpm
  • Voltage
    110V
  • Bore
    20mm
  • Cutting Capacity
    Depth of Cut @ 45º 37.5 mm
  • Model Number
    HS6601/1
  • Power
    1050W
  • Bevel Capacity
    45°
  • Blade Diameter
    165mm
  • Power Source
    Electric
  • Item
    Corded Circular Saw
  • Input Power
    1050W
  • Depth of Cut (90°)
    54.5mm
  • Depth of Cut (45°)
    37.5mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome