9/16inX1/2inX13TPI T-Slot Machine Clamp Set. UNC

9/16inX1/2inX13TPI T-Slot Machine Clamp Set. UNC

Order Code: ZT5138956SCopy

£59.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£59.990%
5 +£55.797%


Description

This 58-piece inch set is designed to save set-up time and solve most clamping problems, providing a comprehensive and durable clamping solution for machining, fabrication, and assembly operations. It includes forged and hardened step clamps, high-quality steel step blocks, studs, and other clamping components, all heat-treated and finished in black oxide. The set is available for a range of metric and imperial T-slot widths and comes supplied in steel racks (or a wooden box for the M16 set) for easy storage and organization, ensuring precise and secure clamping every time.

Features and Benefits
• Forged and hardened step clamps
• High-quality steel step blocks
• Heat-treated and black oxide finished components
• Available for a range of metric and imperial T-slot widths
• Supplied in steel racks or wooden boxes for easy storage and organization

See full description
Specifications for 9/16inX1/2inX13TPI T-Slot Machine Clamp Set. UNC
  • Thread Size
    5/8in. UNC
  • Weight
    12kg
  • System of Measurement
    Inch
  • Material
    Steel
  • Set Size
    58PCE
  • MFR Part No.
    425136

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome