Claw Hammer Fibreglass Handle 567g (20oz) FAICH20FG

Claw Hammer Fibreglass Handle 567g (20oz) FAICH20FG

Order Code: ZT1278747P

£15.29 Inc VAT (20%)


Description

This Faithfull curved claw hammer has a polished steel head that has been correctly hardened and tempered. Fitted with a fibreglass handle which is lightweight, extremely strong and resistant to moisture. Weight 570g (1 1/4 lb)

Specifications for Claw Hammer Fibreglass Handle 567g (20oz) FAICH20FG
  • Face Style
    Smooth
  • Claw Type
    Curved Claw
  • Head Weight
    570g
  • MFR Part No.
    FAICH20FG
  • Weight
    570g (20oz)
  • Head Type
    Curved Claw
  • Face Type
    Smooth
  • Shaft Material
    Fibreglass
  • Product Type
    Claw Hammer

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome