Claw Hammer Fibreglass Shaft 570g (20oz)

Claw Hammer Fibreglass Shaft 570g (20oz)

Order Code: ZT2597852S

£12.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£12.990%
5 +£12.087%


Description

Claw Hammer with a drop-forged, heat-treated, round head. Faced for accurate striking, and a full claw for maximum pulling power. The 70% fibreglass handle is plastic coated for comfort. Weight: 570g (1.1/4lb).

Specifications for Claw Hammer Fibreglass Shaft 570g (20oz)
  • Face Type
    Smooth
  • Head Weight
    570g
    20oz
  • Shaft Material
    Fibreglass
  • Head Type
    Curved Claw
  • Grip Type
    Plastic-Coated

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome