Curved Claw Hammer Fibreglass Shaft 570g (20oz) STA051310
0
1

Curved Claw Hammer Fibreglass Shaft 570g (20oz) STA051310

Order Code: ZT1465134S

£15.99 Inc VAT (20%)


Description

This Stanley Curved Claw Hammer has a lightweight design with a long handle for improved performance and less user fatigue. The handle has a fibreglass core that adds strength and helps to reduce vibrations. The polished smooth face has a tempered rim to reduce incidences of chipping. 1 x Stanley Curved Claw Hammer Fibreglass Shaft 570g (20oz)

Specifications for Curved Claw Hammer Fibreglass Shaft 570g (20oz) STA051310
  • Claw Type
    Curved Claw
  • Face Style
    Smooth
  • Head Weight
    570g
  • MFR Part No.
    STA051310
  • Weight
    570g (20oz)
  • Face Type
    Smooth
  • Shaft Material
    Fibreglass
  • Head Type
    Curved Claw

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome