E18F Electrician's Hammer Fibreglass Handle 510g (18oz)

E18F Electrician's Hammer Fibreglass Handle 510g (18oz)

Order Code: ZT1295736P

£36.99 Inc VAT (20%)


Description

The Vaughan E18F Electricianrsquo;s Hammer has a fibreglass handle. Its head is fully polished and forged from high-carbon steel for excellent strength. It has a round extra-long pole, meaning it is ideal for reaching into electrical junction boxes. The Electricianrsquo;s Hammer has a patented hollow core in its fibreglass handle to absorb shock and provide superb balance. It has a steel wedged and epoxy-sealed eye and an exclusive air cushioned, slip-resistant grip. Weight: 510g (18oz).Handle length: 355mm (14in). Made in the USA.

See full description
Specifications for E18F Electrician's Hammer Fibreglass Handle 510g (18oz)
  • Weight
    510g (18oz)
  • Grip Type
    Air Cushioned
  • Shaft Material
    Fibreglass
  • Face Type
    Smooth
  • Head Weight
    18oz
    510g
  • Head Type
    Electricians

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome