E24S 24OZ Straight Claw Hammer English Patt Head L/Grip

E24S 24OZ Straight Claw Hammer English Patt Head L/Grip

Order Code: ZT3297354S

£61.99 Inc VAT (20%)


Description

CClaw Hammer - Straight Claw - Smooth Face

Leather Grip
Solid one piece construction. Handle grip made from sole leather washers pressed on and rivetted. The grip is also polished and double lacquered.

See full description
Specifications for E24S 24OZ Straight Claw Hammer English Patt Head L/Grip
  • Special Features
    Single Piece
  • Overall Length
    343mm
  • Number of Pieces
    1
  • Head Weight
    680g
  • Shaft Material
    Steel
  • MFR Part No.
    E24S
  • Type
    Claw Hammer
  • Face Material
    Steel
  • Head Material
    Drop Forged Steel

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome